- 48 Diametral Pitch
- 20 ° Pressure Angle
- 46 Teeth
- 0.958" Pitch Diameter
- 1/8" Face Width
| Length Through Bore | 0.34375 in |
| Material | Stainless Steel |
| Outside Dia. [Min] | 1 in |
| No. of Teeth | 46 |
| Outside Dia. | 1 in |
| Origin | Finished Bore |
| Style | Pin Hub |
| Bore Type | Bored to Size |
| Diametral Pitch | 48 |
| Hub Dia. | 3/8 in |
| AGMA Quality | 10 |
| Bore Size | 0.1875 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 0.9583 in |
| Hub Projection | 7/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210439750 |

