- 48 Diametral Pitch
- 20 ° Pressure Angle
- 30 Teeth
- 5/8" Pitch Diameter
- 1/4" Face Width
| Outside Dia. | 0.666 in |
| Pressure Angle | 20 degrees |
| Hub Projection | 1/4 in |
| Length Through Bore | 0.500 in |
| Outside Dia. [Min] | 0.666 in |
| Hub Dia. | 3/4 in |
| Bore Size | 0.250 in |
| Pitch Diameter | 0.625 in |
| Bore Type | Bored to Size |
| Diametral Pitch | 48 |
| No. of Teeth | 30 |
| Origin | Finished Bore |
| AGMA Quality | 8 |
| Style | Hub |
| Material | Cast Polyurethane Graphite |
| Weight | 0.04 LB |
| EAN or UPC | 698210442361 |

