- 64 Diametral Pitch
- 20 ° Pressure Angle
- 85 Teeth
- 1.328" Pitch Diameter
- 1/8" Face Width
| Origin | Finished Bore |
| Length Through Bore | 0.34375 in |
| Bore Type | Bored to Size |
| Style | Pin Hub |
| Pitch Diameter | 1.3281 in |
| No. of Teeth | 85 |
| Bore Size | 0.1875 in |
| Hub Dia. | 3/8 in |
| Material | Stainless Steel |
| Hub Projection | 7/32 in |
| AGMA Quality | 10 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 1.359 in |
| Outside Dia. [Min] | 1.359 in |
| Diametral Pitch | 64 |
| Weight | 0.04 LB |
| EAN or UPC | 698210449322 |

