- 64 Diametral Pitch
- 20 ° Pressure Angle
- 192 Teeth
- 3" Pitch Diameter
- 1/8" Face Width
| Bore Size | 0.250 in |
| Outside Dia. | 3.031 in |
| AGMA Quality | 10 |
| No. of Teeth | 192 |
| Material | Stainless Steel |
| Hub Dia. | 1/2 in |
| Outside Dia. [Min] | 3.031 in |
| Hub Projection | 1/4 in |
| Style | Pin Hub |
| Pressure Angle | 20 degrees |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Pitch Diameter | 3 in |
| Diametral Pitch | 64 |
| Length Through Bore | 0.375 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210450489 |

