- 72 Diametral Pitch
- 20 ° Pressure Angle
- 150 Teeth
- 2.083" Pitch Diameter
- 1/8" Face Width
| Material | Anodized Aluminum |
| Pressure Angle | 20 degrees |
| Hub Projection | 7/32 in |
| No. of Teeth | 150 |
| Hub Dia. | 3/8 in |
| Outside Dia. [Min] | 2.111 in |
| Outside Dia. | 2.111 in |
| Length Through Bore | 0.34375 in |
| Style | Pin Hub |
| Bore Type | Bored to Size |
| Pitch Diameter | 2.0833 in |
| Origin | Finished Bore |
| Diametral Pitch | 72 |
| Bore Size | 0.1875 in |
| AGMA Quality | 10 |
| Weight | 0.04 LB |
| EAN or UPC | 698210453039 |

