- 96 Diametral Pitch
- 20 ° Pressure Angle
- 40 Teeth
- 0.417" Pitch Diameter
- 1/16" Face Width
| Hub Dia. | 5/16 in |
| Outside Dia. | 0.437 in |
| Outside Dia. [Min] | 0.437 in |
| Style | Pin Hub |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| No. of Teeth | 40 |
| AGMA Quality | 10 |
| Diametral Pitch | 96 |
| Material | Anodized Aluminum |
| Pitch Diameter | 0.417 in |
| Bore Size | 0.125 in |
| Hub Projection | 3/16 in |
| Length Through Bore | 0.250 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210463243 |

