- 96 Diametral Pitch
- 20 ° Pressure Angle
- 108 Teeth
- 1 1/8" Pitch Diameter
- 3/32" Face Width
| Hub Dia. | 5/16 in |
| Bore Type | Bored to Size |
| Outside Dia. | 1.145 in |
| Bore Size | 0.125 in |
| Pressure Angle | 20 degrees |
| Origin | Finished Bore |
| Outside Dia. [Min] | 1.145 in |
| No. of Teeth | 108 |
| Style | Pin Hub |
| Hub Projection | 3/16 in |
| Material | Anodized Aluminum |
| Diametral Pitch | 96 |
| AGMA Quality | 10 |
| Pitch Diameter | 1.125 in |
| Length Through Bore | 0.28125 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210463588 |

