- 96 Diametral Pitch
- 20 ° Pressure Angle
- 90 Teeth
- 15/16" Pitch Diameter
- 3/32" Face Width
| Pressure Angle | 20 degrees |
| Bore Size | 0.125 in |
| Outside Dia. | 0.958 in |
| Outside Dia. [Min] | 0.958 in |
| AGMA Quality | 10 |
| Origin | Finished Bore |
| No. of Teeth | 90 |
| Material | Stainless Steel |
| Pitch Diameter | 0.9375 in |
| Style | Pin Hub |
| Hub Projection | 3/16 in |
| Length Through Bore | 0.28125 in |
| Diametral Pitch | 96 |
| Hub Dia. | 5/16 in |
| Bore Type | Bored to Size |
| Weight | 0.04 LB |
| EAN or UPC | 698210468095 |

