- 1 Diametral Pitch
- 20 ° Pressure Angle
- 25 Teeth
- 25 mm Pitch Diameter
- 5 mm Face Width
| Outside Dia. | 27 mm |
| Material | Delrin |
| Length Through Bore | 12 mm |
| Origin | Finished Bore |
| Diametral Pitch | 1 |
| Outside Dia. [Min] | 27 mm |
| Bore Type | Bored to Size |
| Bore Size | 8 mm |
| Pressure Angle | 20 degrees |
| No. of Teeth | 25 |
| Hub Dia. | 13 mm |
| Pitch Diameter | 25 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210472955 |

