- 0.60 Diametral Pitch
- 20 ° Pressure Angle
- 36 Teeth
- 21.600 mm Pitch Diameter
- 5 mm Face Width
compliances
- 0
| Outside Dia. [Min] | 22.8 mm |
| Hub Projection | 7 mm |
| Bore Size | 8 mm |
| Outside Dia. | 22.8 mm |
| Bore Type | Bored to Size |
| Pitch Diameter | 21.6 mm |
| Origin | Finished Bore |
| Length Through Bore | 12 mm |
| No. of Teeth | 36 |
| Pressure Angle | 20 degrees |
| Style | Pin Hub |
| Diametral Pitch | 0.6 |
| Material | Anodized Aluminum |
| Hub Dia. | 12 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210479275 |

