- 0.50 Diametral Pitch
- 20 ° Pressure Angle
- 23 Teeth
- 11.500 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Material | Anodized Aluminum |
| Hub Dia. | 10 mm |
| Bore Size | 5 mm |
| Outside Dia. [Min] | 12.5 mm |
| Diametral Pitch | 0.5 |
| Style | Pin Hub |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Outside Dia. | 12.5 mm |
| No. of Teeth | 23 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 11.5 mm |
| Hub Projection | 7 mm |
| Length Through Bore | 10 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210480493 |

