- 0.50 Diametral Pitch
- 20 ° Pressure Angle
- 36 Teeth
- 18 mm Pitch Diameter
- 6 mm Face Width
| Bore Size | 10 mm |
| Material | Cast Polyurethane Graphite |
| Bore Type | Bored to Size |
| Outside Dia. | 19 mm |
| Pitch Diameter | 18 mm |
| Pressure Angle | 20 degrees |
| No. of Teeth | 36 |
| Hub Dia. | 19 mm |
| Length Through Bore | 13 mm |
| Origin | Finished Bore |
| Diametral Pitch | 0.5 |
| Outside Dia. [Min] | 19 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210486792 |

