- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 130 Teeth
- 52 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Bore Size | 8 mm |
| Pitch Diameter | 52 mm |
| No. of Teeth | 130 |
| Outside Dia. [Min] | 52.8 mm |
| Diametral Pitch | 0.4 |
| Hub Projection | 7 mm |
| Hub Dia. | 12 mm |
| Outside Dia. | 52.8 mm |
| Bore Type | Bored to Size |
| Material | Anodized Aluminum |
| Length Through Bore | 10 mm |
| Style | Pin Hub |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Weight | 0.03 LB |
| EAN or UPC | 698210490379 |

