- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 176 Teeth
- 70.400 mm Pitch Diameter
- 5 mm Face Width
| Diametral Pitch | 0.4 |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Hub Dia. | 13 mm |
| Bore Size | 5 mm |
| Material | Delrin |
| Pitch Diameter | 70.4 mm |
| Outside Dia. | 71.2 mm |
| Bore Type | Bored to Size |
| Length Through Bore | 12 mm |
| No. of Teeth | 176 |
| Outside Dia. [Min] | 71.2 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210491307 |

