- 0.30 Diametral Pitch
- 20 ° Pressure Angle
- 140 Teeth
- 42 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Outside Dia. [Min] | 42.6 mm |
| Bore Size | 5 mm |
| Material | Anodized Aluminum |
| Pitch Diameter | 42 mm |
| No. of Teeth | 140 |
| Hub Dia. | 10 mm |
| Origin | Finished Bore |
| Length Through Bore | 10 mm |
| Pressure Angle | 20 degrees |
| Style | Pin Hub |
| Diametral Pitch | 0.3 |
| Bore Type | Bored to Size |
| Outside Dia. | 42.6 mm |
| Hub Projection | 7 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210496258 |

