- 0.25 Diametral Pitch
- 20 ° Pressure Angle
- 65 Teeth
- 16.250 mm Pitch Diameter
- 3 mm Face Width
compliances
- 0
| Hub Projection | 7 mm |
| Style | Pin Hub |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Length Through Bore | 10 mm |
| Bore Size | 3 mm |
| Pitch Diameter | 16.25 mm |
| Material | Stainless Steel |
| No. of Teeth | 65 |
| Hub Dia. | 10 mm |
| Outside Dia. | 16.75 mm |
| Diametral Pitch | 0.25 |
| Origin | Finished Bore |
| Outside Dia. [Min] | 16.75 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210500122 |

