- 24 Diametral Pitch
- 20 ° Pressure Angle
- 18 Teeth
- 3/4" Pitch Diameter
- 1/4" Face Width
| Length Through Bore | 0.500 in |
| Hub Projection | 1/4 in |
| AGMA Quality | 4 |
| Bore Type | Bored to Size |
| No. of Teeth | 18 |
| Pitch Diameter | 0.75 in |
| Origin | Finished Bore |
| Outside Dia. | 0.833 in |
| Style | Hub |
| Pressure Angle | 20 degrees |
| Hub Dia. | 0.63 in |
| Bore Size | 0.125 in |
| Diametral Pitch | 24 |
| Outside Dia. [Min] | 0.833 in |
| Material | Steel |
| Weight | 0.004 LB |
| EAN or UPC | 698210506957 |

