| No. of Teeth | 50 |
| Length Through Bore | 20 mm |
| Pitch Diameter | 75 mm |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 20° 33' |
| Right / Left Hand | Right Hand |
| Pressure Angle | 20 degrees |
| Material | Brass |
| No. of Leads | Quadruple |
| Hub Dia. | 20 mm |
| Diametral Pitch | 1.5 |
| Bore Size | 10 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210546120 |

