| No. of Teeth | 100 |
| Hub Dia. | 20 mm |
| Length Through Bore | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 150 mm |
| Bore Size | 10 mm |
| Diametral Pitch | 1.5 |
| Material | Brass |
| No. of Leads | Single |
| Helix Angle | 5° 21' |
| Weight | 0.03 LB |
| EAN or UPC | 698210546151 |

