| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 20 mm |
| Bore Size | 12 mm |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 1.5 |
| No. of Teeth | 80 |
| Length Through Bore | 20 mm |
| No. of Leads | Single |
| Material | Brass |
| Pitch Diameter | 120 mm |
| Helix Angle | 5° 21' |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.03 LB |
| EAN or UPC | 698210546427 |

