| Pitch Diameter | 72 mm |
| Length Through Bore | 20 mm |
| Hub Dia. | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 10 mm |
| No. of Leads | Quadruple |
| Pressure Angle | 25 degrees |
| Diametral Pitch | 1 |
| Material | Brass |
| Right / Left Hand | Right Hand |
| No. of Teeth | 72 |
| Helix Angle | 18° 26' |
| Weight | 0.03 LB |
| EAN or UPC | 698210546588 |

