| Pressure Angle | 20 degrees |
| Length Through Bore | 20 mm |
| No. of Leads | Double |
| No. of Teeth | 100 |
| Material | Brass |
| Pitch Diameter | 100 mm |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 1 |
| Bore Size | 12 mm |
| Right / Left Hand | Right Hand |
| Hub Dia. | 20 mm |
| Helix Angle | 9° 27' |
| Weight | 0.03 LB |
| EAN or UPC | 698210546694 |

