| Pressure Angle | 20 degrees |
| Bore Size | 5 mm |
| No. of Leads | Quadruple |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 12 mm |
| Material | Brass |
| No. of Teeth | 60 |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.8 |
| Pitch Diameter | 48 mm |
| Helix Angle | 15° 40' |
| Hub Dia. | 10 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210547127 |

