| Diametral Pitch | 0.8 |
| Bore Size | 8 mm |
| Length Through Bore | 12 mm |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 40 mm |
| No. of Teeth | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Brass |
| No. of Leads | Single |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 12 mm |
| Helix Angle | 4° 0' |
| Weight | 0.03 LB |
| EAN or UPC | 698210547714 |

