| Length Through Bore | 12 mm |
| Right / Left Hand | Right Hand |
| No. of Leads | Quadruple |
| Bore Size | 5 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 10 mm |
| Helix Angle | 12° 31' |
| Diametral Pitch | 0.5 |
| Pressure Angle | 25 degrees |
| Material | Brass |
| No. of Teeth | 40 |
| Pitch Diameter | 20 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210547882 |

