| Helix Angle | 3° 10' |
| Length Through Bore | 12 mm |
| Pitch Diameter | 45 mm |
| No. of Leads | Single |
| Bore Size | 5 mm |
| No. of Teeth | 90 |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 10 mm |
| Diametral Pitch | 0.5 |
| Material | Brass |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.03 LB |
| EAN or UPC | 698210547981 |

