| Diametral Pitch | 0.5 |
| No. of Teeth | 80 |
| Pressure Angle | 20 degrees |
| No. of Leads | Double |
| Hub Dia. | 12 mm |
| Pitch Diameter | 40 mm |
| Bore Size | 8 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Brass |
| Length Through Bore | 12 mm |
| Right / Left Hand | Right Hand |
| Helix Angle | 6° 20' |
| Weight | 0.03 LB |
| EAN or UPC | 698210548322 |

