| Diametral Pitch | 0.4 |
| Pressure Angle | 14 1/2 degrees |
| Helix Angle | 6° 54' |
| Length Through Bore | 12 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Brass |
| No. of Leads | Quadruple |
| No. of Teeth | 50 |
| Bore Size | 8 mm |
| Right / Left Hand | Right Hand |
| Hub Dia. | 12 mm |
| Pitch Diameter | 20 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210549190 |

