| Length Through Bore | 12 mm |
| Material | Brass |
| Helix Angle | 1° 44' |
| Pressure Angle | 14 1/2 degrees |
| No. of Leads | Single |
| Diametral Pitch | 0.4 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 8 mm |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 44 mm |
| Hub Dia. | 12 mm |
| No. of Teeth | 110 |
| Weight | 0.03 LB |
| EAN or UPC | 698210549251 |

