- Self-Igniting Soldering Iron
- Butane Gas Powered
- 850 °F Maxumim Temperture
features
- ESD safe to protect sensitive components
- A light weight, compact cordless butane soldering and hot air tool
- Piezo ignition with push-button ease and convenience, 25 watts to 75 watts
- Fast heat-up for high productivity, melts solder in less than 40 seconds
- Gas capacity allows up to 1 hour of continuous use, ample for most jobs
- Refills in less than 20 seconds so you can stay on the job
- Automatic cut-off switch when cap replaced for safety
- Can be used as a mini-torch with optional PPT12 flame tip
- Portasol® is a registered trademark of Olgesby and Butler Limited
| Temperature Range [Max] | 850 °F |
| Tip Style | Single Flat |
| Cooper Family | WEL006 - Cordless Butane Products |
| Cord | No |
| Tip Diameter | 0.031 in |
| Tip Length | 0.46 in |
| Watts | 25 W to 75 W |
| Weight | 0.25 LB |
| EAN or UPC | 37103169389 |

