- Weller®/Portasol® Professional Self-igniting Cordless Butane Solder Kit
- 25 W - 75 W
- 90 Minute Run Time
description
- A lightweight, compact cordless butane soldering and hot air tool.
features
- Piezo ignition with push-button ease & convenience, 25 watts to 75 watts
- Fast heat-up for high productivity, melts solder in less than 40 seconds
- Gas capacity allows up to one hour of continuous use, ample for most jobs
- Refills in less than 20 seconds so you can stay on the job
- Automatic cut-off switch when cap replaced for safety
- Can be used as a mini-torch with optional PPT12 flame tip
- ESD safe to protect sensitive components
| Temperature Range [Max] | 850 °F |
| Cooper Family | WEL006 - Cordless Butane Products |
| Watts | 25 to 75 |
| Run Time | 90 min |
| Weight | 0.6 LB |
| EAN or UPC | 37103169372 |

