- Self-Igniting Soldering Iron
- Butane Gas Powered
- 1076 °F Maxumim Temperture
features
- Self-igniting portable butane heat tool - professional quality
- Allows antistatic soldering
- Features "Auto Switch" safety shut-off, iron-plated tips and built-in butane filter
- Rugged stainless-steel body provides up to 125 W of power
- Adjustable temperature up to 1,076 °F
- Fuel level is clearly visible through a window on the body of the tool
| Cooper Family | WEL006 - Cordless Butane Products |
| Tip Style | Single Flat |
| Temperature Range [Max] | 1076 °F |
| Watts | 125 W |
| Cord | No |
| Weight | 0.4 LB |
| EAN or UPC | 37103127174 |

