- Self-Igniting Soldering Iron Kit
- Butane Gas Powered
- 1076 °F Maxumim Temperture
features
- Professional quality Portasol® heat tool
- Ideal for service technicians for such uses as antistatic soldering, heat shrink and cutting rope
- Butane fuel level is visible through a window on the body of the tool
- Built-in butane fuel filter reduces contaminated fuel problems
- Auto switch safety shut-off
- Temperature is fully adjustable
- Maximum temperature of 1,076 °F
- Kit contains PSI100 iron, sponge, stand and extra tips packed in a plastic case
| Watts | 125 W |
| Cord | No |
| Cooper Family | WEL006 - Cordless Butane Products |
| Tip Style | Single Flat |
| Temperature Range [Max] | 1076 °F |
| Weight | 1.0 LB |
| EAN or UPC | 37103060976 |

