- 175 W Iron (Improved)
- 6 ft Cord Length
- 900°F Temperature Range
features
- Fine quality heavy-duty consumer iron
- 12 1/2" (318 mm) long
- Extra heavy-duty for demanding jobs like sheet metal work
- Stainless steel barrel and heat- and impact-resistant handle
includes
- Soldering iron rest
compliances
- 0
| Manufacturer Name | WELLER |
| Watts | 175 W |
| Temperature Range [Max] | 900 °F |
| Cooper Family | WEL002 - Soldering Irons |
| Cord | Yes |
| Weight | 1.1 LB |
| EAN or UPC | 37103474674 |

