- Soldering Iron
- 60 Watts
- 800 °F Maximum Temperture
features
- Line voltage high quality portable tool...controlled output temperature.
- Weller® "closed loop" method of controlling max. tip temperature, protecting temperature sensitive components.
- Iron features stainless steel modular plug-in heater construction, greater soldering efficiency.
- Seven styles of iron-plated tips, each in 600 °F, 700 °F, and 800 °F.
- Normal heat-up time w/CT5E7 tip = 110 seconds.
- Comes with CT5A7, 700 °F 1/16" diameter screwdriver tip
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
- UL® and cUL listed
| Temperature Range [Min] | 600 °F |
| Cooper Family | WEL002 - Soldering Irons |
| Temperature Range [Max] | 800 °F |
| Watts | 60 W |
| Cord | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 37103474094 |
| NSN Number | 3439-00-866-6258 |

