- Solder Station
- 40W
- 120V
- 900 °F Maximum Temperature
features
- On/off switch with "power-on" indicator light
- Variable power control produces 5 to 40 W
- Quality lightweight pencil iron
- Cushioned foam grip with replaceable heating element
- Ideal for hobbyist, DIY and students
- Safety guard iron holder
- Natural sponge tip cleaning pad
- ST3 iron-plated copper tip
- ST series tips are available
- UL® listed
- cUL listed model available
| Temperature Range [Max] | 900 °F |
| Cooper Family | WEL003 - Soldering Stations |
| Watts | 40 W |
| Weight | 2.0 LB |
| EAN or UPC | 37103059963 |

