- Professional 30w Solder Iron
features
- 7 7/8" (200 mm) long
- Ideal for a wide variety of electronic tasks
- Uses ST series, long life, double-coated, iron-plated tips
- Quick change knurled collar
- Stainless steel barrel.
- Light blue w/cushion grip handle and plug-in heating element
- Three different heating elements are available for different jobs.
- 6 ft (1.83 m) three-wire cord
- Available in a six-piece blister pack 1 3/4 oz or boxed 6" x 11" x 6" (165 mm x 279 mm x 152 mm) master carton
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
- UL® and cUL listed
| Cooper Family | WEL002 - Soldering Irons |
| Weight | 0.4 LB |
| EAN or UPC | 37103593603 |

