- 1 27/32 in Overall Length
features
- High-polished chrome finish socket cleans easily
| Socket Size | T30 |
| Bit Length | 11/16 in |
| Overall Length | 1 27/32 in |
| Socket Length | 1 3/16 in |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 3/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662459351845 |

