- 2 in Overall Length
features
- High polished chrome finish, 3/8" Drive crowfoot wrench, open end
| Overall Length | 2 in |
| Bit Length | 13/16 in |
| Socket Size | T47 |
| Socket Diameter | 3/4 in |
| Socket Length | 1 3/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459351876 |

