- 1 31/32 in Overall Length
features
- High-polished chrome finish socket cleans easily
| Socket Length | 1 3/16 in |
| Bit Length | 13/16 in |
| Overall Length | 1 31/32 in |
| Socket Diameter | 3/4 in |
| Socket Drive Size | 3/8 in |
| Socket Size | T40 |
| Weight | 0.11 LB |
| EAN or UPC | 662459351951 |

