- 2 7/16 in Overall Length
features
- High-polished chrome finish socket cleans easily
| Overall Length | 2 7/16 in |
| Socket Drive Size | 1/2 in |
| Socket Size | T60 |
| Bit Length | 7/8 in |
| Socket Length | 1 19/32 in |
| Socket Diameter | 29/32 in |
| Weight | 0.21 LB |
| EAN or UPC | 662459352873 |

