- Industrial Straight Trimmer
- 7" Long
- 2 7/8" Blade Length
features
- Industrial use
- Finest quality cutlery steel
- Black handle
- Hot drop-forged nickel-plated blades
- Patented SET-EASY ® pivot
| Length | 7 in |
| Length of Cut | 2 7/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103223302 |

