- Extensions
- 3/8" Drive Size
- 3/8" Male Square Size
- 6" Overall Length
- Ball Locking Type
| Finish | Chrome Nickel |
| Material | Alloy Steel |
| Manufacturer Name | Wright Tool |
| Male Square Size | 3/8 in |
| Length | 6 in |
| Drive Size | 3/8 in |
| Locking Type | Ball |
| Type | Extension |
| Weight | 0.2 LB |
-
Made in USA


