- Universal Joint Adapter
- 1/2" Drive Size
- 1/2" Male Square Size
- Alloy Steel
| Manufacturer Name | Wright Tool |
| Finish | Black |
| Length | 2 11/16 in |
| Material | Alloy Steel |
| Locking Type | Pin |
| Male Square Size | 1/2 in |
| Drive Size | 1/2 in |
| Type | Impact Universal Joint Adapter |
| Weight | 0.44 LB |
-
Made in USA


