- Impact Adaptor
- 1/2" Drive Size
- 3/8" Male Square Size
- 1 1/2" Overall Length
- Ball Locking Type
| Locking Type | Ball |
| Type | Adapter |
| Material | Alloy Steel |
| Length | 1 1/2 in |
| Male Square Size | 3/8 in |
| Drive Size | 1/2 in |
| Finish | Black |
| Manufacturer Name | Wright Tool |
| Weight | 0.13 LB |
-
Made in USA


