- Impact Extensions
- 1/2" Drive Size
- 1/2" Male Square Size
- 2" Overall Length
- Pin Locking Type
| Length | 2 in |
| Type | Extension |
| Drive Size | 1/2 in |
| Locking Type | Pin |
| Material | Alloy Steel |
| Finish | Black |
| Male Square Size | 1/2 in |
| Manufacturer Name | Wright Tool |
| Weight | 0.48 LB |
-
Made in USA


