- Impact Extensions
- 1/2" Drive Size
- 1/2" Male Square Size
- 5" Overall Length
- Ball Locking Type
| Drive Size | 1/2 in |
| Length | 5 in |
| Manufacturer Name | Wright Tool |
| Male Square Size | 1/2 in |
| Locking Type | Ball |
| Finish | Black |
| Material | Alloy Steel |
| Type | Extension |
| Weight | 0.67 LB |
-
Made in USA


