- Universal Joint Adapter
- 3/4" Drive Size
- 3/4" Male Square Size
- Alloy Steel
| Type | Impact Universal Joint Adapter |
| Manufacturer Name | Wright Tool |
| Length | 3 1/2 in |
| Drive Size | 3/4 in |
| Material | Alloy Steel |
| Finish | Black |
| Male Square Size | 3/4 in |
| Locking Type | Pin |
| Weight | 0.77 LB |
-
Made in USA


