- Impact Adaptor
- 3/4" Drive Size
- 1/2" Male Square Size
- 2 1/8" Overall Length
- Ball Locking Type
| Drive Size | 3/4 in |
| Locking Type | Ball |
| Finish | Black |
| Male Square Size | 1/2 in |
| Manufacturer Name | Wright Tool |
| Type | Adapter |
| Material | Alloy Steel |
| Length | 2 1/8 in |
| Weight | 0.06 LB |
-
Made in USA


