- Impact Adaptor
- 3/4" Drive Size
- 1" Male Square Size
- 2 1/2" Overall Length
- Pin Locking Type
| Finish | Black |
| Length | 2 1/2 in |
| Manufacturer Name | Wright Tool |
| Type | Adapter |
| Locking Type | Pin |
| Material | Alloy Steel |
| Male Square Size | 1 in |
| Drive Size | 3/4 in |
| Weight | 0.06 LB |
-
Made in USA


